Cabinet Pull, 3-7/9 in., Vintage Bronze, Zinc

SKU: 07855586117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cabinet Pull
Size: 3-7/9 in.
Finish: Vintage Bronze
Material: Zinc
Dimensions: 4-3/4 in. L x 5/8 in. W
Manufacturer Series: Sydney
Hickory Hardware's Sydney collection appeals to those who love linear designs and subtle artistry. This pull's crisp lines and stepped features are a perfect piece for new kitchen cabinets or drawers. It will add design and texture to your home, enhancing the overall beauty of your kitchen. Since 1893, Hickory Hardware has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet hardware.