BELWITH PRODUCTS #P6896-SN

Cabinet Pull, 3-7/9 in., Satin Nickel, Zinc

SKU: 07855579557
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cabinet Pull
Size: 3-7/9 in.
Finish: Satin Nickel
Material: Zinc
Dimensions: 4-5/8 in. L x 1 in. W
Manufacturer Series: Metropolis
Description
Hickory Hardware's Metropolis collection's soft arches and distinctive angles are a subtle masterpiece for any kitchen or bathroom cabinet. The chic, modern pull will complement your contemporary home. It will allow your minimalist designs to shine and will keep your guests focused on your home's consistent atmosphere. Since 1893, Hickory Hardware has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet hardware.