Cabinet Pull, 1-1/4 in., Glossy Nickel, Zinc

SKU: 07855586298
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cabinet Pull
Size: 1-1/4 in.
Finish: Glossy Nickel
Material: Zinc
Dimensions: 1-3/4 in. L x 1/2 in. W
Manufacturer Series: Streamline
The Streamline collection was inspired by contemporary kitchen design, taking the elements of architecture to its simplest forms. This group embodies the balance of proportion and functionality mixed with minimal modern design and will add a sleek look to any room.