BELWITH PRODUCTS #P3455-DAC

Cabinet Knob, Dark Antique Copper, Zinc

SKU: 07855582110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cabinet Knob
Finish: Dark Antique Copper
Material: Zinc
Dimensions: 1-1/8 in. L x 1-1/8 in. W
Manufacturer Series: Chelsea
Description
The Chelsea collection by Hickory Hardware places emphasis on geometrical shapes and uniform symmetry. This uniquely designed knob will lend a helping hand to your patterned furnishings. It can also enhance lively color schemes and support your home's style. Use this knob on a refurbished desk or to update your kitchen cabinets. Since 1893, Hickory Hardware has built a reputation as the world's premier producer and preferred supplier of quality decorative cabinet hardware.