Menu Search
Cabinet Doors Rack Door Doors Metal
PANDUIT #PRSHD6

Rack Door Doors Metal

SKU # 07498359134
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rack Door
Component Mounting: 45U Rack
Installation/​Operation: Single Hinged
HxW: 80.70x6.00 in (2049.0x152.0mm)
Material: Metal
Finish: Black