GREAT LAKES #7204E-29

Perimeter Vented Door Doors Steel

SKU: 47002500494
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Perimeter Vented Door
Component Mounting: 37U Rack
Mounting Position: Rear
Installation/Operation: Swing Handle Lock
HxW: 72.00x29.00 in (1828.8x736.6mm)
Material: Steel
Description
Cabinet Doors: Type - Perimeter Vented Door; Component Mounting - 37U Rack; Mounting Position - Rear; Installation/Operation - Swing Handle Lock; HxW - 72.00x29.00 in (1828.8x736.6mm); Material - Steel