Menu Search
Search
GREAT LAKES #8402E-M24

Mesh Door Doors Steel

SKU # 47002500398
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mesh Door
Component Mounting: 44U Rack
Mounting Position: Front/Rear
HxW: 84.00x24.00 in (2133.6x609.6mm)
Material: Steel

Cabinet Doors: Type - Mesh Door; Component Mounting - 44U Rack; Mounting Position - Front/Rear; HxW - 84.00x24.00 in (2133.6x609.6mm); Material - Steel