Menu Search
CHATSWORTH PRODUCTS #14032-712

MegaFrame Perforated Door Doors Aluminum

SKU # 70395718695 Manufacturer Series: M-Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Perforated Door
Component Mounting: 19 in. Rack
Installation/​Operation: Left or Right
HxW: 72.00x19.00 in. (1828.8x482.6mm)
Material: Aluminum
Finish: Black

Additional Info: 63 Percent Open Area Perforated Configuration