Menu Search

CHATSWORTH PRODUCTS #14032-711

MegaFrame Perforated Door Doors Aluminum

SKU: 70395718694
Manufacturer Series: M-Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Perforated Door
Component Mounting: 19 in. Rack
Installation/Operation: Left or Right
HxW: 78.00x19.00 in. (1981.2x482.6mm)
Material: Aluminum
Finish: Black
Description
Doors: Type - Perforated Door; Component Mounting - 19 in. Rack; Installation/Operation - Left or Right; HxW - 78.00x19.00 in. (1981.2x482.6mm); Material - Aluminum; Finish - Black; Additional Information - 63 Percent Open Area Perforated Configuration; Manufacturer Series - M-Series MegaFrame
Additional Info: 63 Percent Open Area Perforated Configuration