HOFFMAN #PBSK66SS

Sloped Top Enclosure Base RAL 7035 Light Gray

SKU: 78351046379
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Sloped Top Enclosure Base
Dimensions: HxWxD: 1.5 x 23.94 x 21.33 in.
Material: Stainless Steel
Color: RAL 7035 Light Gray
Description
Closes off open bottom of sloped-front enclosures. Also fits series 4 pendant arm flange coupling systems 80 and 80/140. The 14 gauge steel base has a stiffener framework attached to the inside and mounting holes that provide a rigid mounting means for 8.