HOFFMAN #EPL7060

Plinth Base OSP Wall Mount Cabinet, 700x600mm Light Gray

SKU: 78351017036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Plinth Base
Application: OSP Wall Mount Cabinet, 700x600mm
Material: Aluminum
Color: Light Gray
Description
Cabinet Bases: Base Type - Plinth Base; Application - OSP Wall Mount Cabinet, 700x600mm; Material - Aluminum ; Color - Light Gray