Menu Search
EATON B-LINE SERIES #SB59823TG

Heavy Duty Caster Base 23 in. Width Rack Telco Gray

SKU # 79903803051
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Heavy Duty Caster Base
Application: 23 in. Width Rack
Dimensions: 24.31 in.
Color: Telco Gray

Cabinet Bases: Base Type - Heavy Duty Caster Base; Application - 23 in. Width Rack; Dimensions - 24.31 in.; Color - Telco Gray