Menu Search
EATON B-LINE SERIES #SB59819TG

Heavy Duty Caster Base 19 in. Width Rack Telco Gray

SKU # 79903803049
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Heavy Duty Caster Base
Application: W: 19 in. Rack
Dimensions: 20.31 in.
Color: Telco Gray