You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST
Patch Panel, Flat, Cassettes Outlet, 1U Rack, Black
SKU
#
40310053677
RoHSCompliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Specifications
Type:
Flat Patch Panel
Outlet Type:
Cassettes
Size - Rack Units:
1U
Dimensions:
HxW: 1.25 x 19 in.
Color:
Black
Description
CU Media Patch Panels - Unloaded: Type - Flat Patch Panel; Outlet Type - Cassettes; Size - Rack Units - 1U; Size - HxW - 1.25 x 19.00 in; Color - Black