Menu Search
CU Media Patch Panels - Unloaded Flat Patch Panel 1U 24 Port
TE CONNECTIVITY #1375014-2-PRJ995364-

Flat Patch Panel 1U 24 Port

SKU # 47603498986
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flat Patch Panel
Ports: 24
Outlet Type: Cat 6
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: Front Connector Interface: RJ45, Includes: Rack Mounting