Menu Search
CU Media Patch Panels - Unloaded Flush Rack Mount Panel 2U
SIEMON COMPANY #RS3-RWM-2DS

Flush Rack Mount Panel 2U

SKU # 70041653191 Manufacturer Series: RS3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flush Rack Mount Panel
Size - Rack Units: 2U

Panels - Unloaded: Type - Flush Rack Mount Panel; Size - Rack Units - 2U; Additional Information - Double Sided 19 in Horizontal Cable Managers With 4" Fingers; Manufacturer Series - RS3

Additional Info: Double Sided 19 in Horizontal Cable Managers With 4" Fingers