Menu Search
SIEMON COMPANY #MX-PNL-72

Flat Patch Panel 2U 72 Port

SKU # 70041635285 Manufacturer Series: MAX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flat Patch Panel
Ports: 72
Outlet Type: Modular
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Panels - Unloaded: Type - Flat Patch Panel; Ports - 72; Outlet Type - Modular; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in; Color - Black; Manufacturer Series - MAX