Menu Search
CU Media Patch Panels - Unloaded Patch Panel, 3.50 x 19.00 in., Black, 48 Ports, Modular Jack/Module Insert Outlet, 2U Rack

PANDUIT #CPPL48WBLY

Mini-ComĀ® Patch Panel, 3.50 x 19.00 in., Black, 48 Ports, Modular Jack/Module Insert Outlet, 2U Rack

SKU #07498303686
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Supplied with (12) CFFPL4 Front Removable Faceplates, Includes Labels