Menu Search
PANDUIT #CPPL48M6BLY

Mini-ComĀ® Patch Panel, 3.50 x 19.00 in., Black, 48 Ports, Modular Jack/Module Insert Outlet, 2U Rack

SKU # 07498303685
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Includes: Labels, (8)Snap-in Faceplates CFPLM6BL.