PANDUIT #CPP48WBL

Patch Panel, 3.50 x 19.00 in., Black, 48 Ports, Modular Jack/Module Insert Outlet, 2RU Rack

SKU: 07498358847
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black
Manufacturer Series: Mini-Com
Description
CU Media Patch Panels - Unloaded: Type - Flush Rack Mount Panel; Ports - 48; Outlet Type - Modular Jack, Module Insert; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in; Color - Black; Additional Information - NOTE: Availability based on current stock, suggested replacement Mfr# CPP48WBLY; Manufacturer Series - Mini-Com
Additional Info: NOTE: Availability based on current stock, suggested replacement Mfr# CPP48WBLY