Menu Search
Search
PANDUIT #CPPA48HDWBLY

Mini-ComĀ® Patch Panel, 1.75 x 19.00 in., Black, 48 Ports, Modular Jack/Module Insert Outlet, 1U Rack

SKU # 07498303666
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: High Density, supplied with Rear Mounted Faceplates