Menu Search
PANDUIT #CPPL24WBLY

Mini-ComĀ® Patch Panel, 1.75 x 19.00 in., Black, 24 Ports, Modular Jack/Module Insert Outlet, 1U Rack

SKU # 07498303683
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 24
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: Removable Faceplates, Includes Labels