PANDUIT #CPPL24M6BLY

Patch Panel, 1.75 x 19.00 in., Black, 24 Ports, Modular Jack/Module Insert Outlet, 1U Rack

SKU: 07498303682
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flush Rack Mount Panel
Ports: 24
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black
Manufacturer Series: Mini-Com
Description
CU Media Patch Panels - Unloaded: Type - Flush Rack Mount Panel; Ports - 24; Outlet Type - Modular Jack, Module Insert; Size - Rack Units - 1U; Size - HxW - 1.75 x 19.00 in; Color - Black; Additional Information - Includes: Labels, (4)Snap-in Faceplates CFPLM6BL.; Manufacturer Series - Mini-Com
Additional Info: Includes: Labels, (4)Snap-in Faceplates CFPLM6BL.