Menu Search
PANDUIT #CWPP12WBL

Mini-ComĀ® Patch Panel, 1.75 x 19.00 in., Black, 12 Ports, Modular Jack/Module Insert Outlet, 1U Rack

SKU # 07498368635
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Wall Mount Panel
Ports: 12
Outlet Type: Modular Jack, Module Insert
Color: Black

CU Media Patch Panels - Unloaded: Type - Surface Wall Mount Panel; Ports - 12; Outlet Type - Modular Jack, Module Insert; Color - Black; Additional Information - Supplied with (3) CFFPL4 Front Removable Faceplates; Manufacturer Series - Mini-Com

Additional Info: Supplied with (3) CFFPL4 Front Removable Faceplates