Menu Search

OPTICAL CABLE #DCC2488/110A5E-PRJ969132-

Rack Mount Panel 4U 24 Port

SKU: 47603398978
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Mount Panel
Ports: 24
Outlet Type: Cat 5e
Size - Rack Units: 4U
Color: Black
Description
CU Media Patch Panels - Unloaded: Type - Rack Mount Panel; Ports - 24; Outlet Type - Cat 5e; Size - Rack Units - 4U; Color - Black; Additional Information - 568A/B Wired
Additional Info: 568A/B Wired