Menu Search
Search
OPTICAL CABLE #DCC4888/110SIX

Patch Panel, 48 Ports, 4U Rack, Cat 6 Outlet, Black

SKU # 47003402197
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mount Panel
Ports: 48
Outlet Type: Cat 6
Size - Rack Units: 4U
Color: Black

CU Media Patch Panels - Unloaded: Type - Rack Mount Panel; Ports - 48; Outlet Type - Cat 6; Size - Rack Units - 4U; Color - Black; Additional Information - 568A/B Wired

Additional Info: 568A/B Wired