LEVITON #49255-L24

Rack Patch Panel 1U 24 Port

SKU: 07847747299
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Patch Panel
Ports: 24
Size - Rack Units: 1U
Dimensions: HxW: 1.73 x 19 in.
Manufacturer Series: Quickport
Description
CU Media Patch Panels - Unloaded: Type - Rack Patch Panel; Ports - 24; Size - Rack Units - 1U; Size - HxW - 1.73 x 19.00 in; Manufacturer Series - Quickport