Menu Search
CU Media Patch Panels - Unloaded Patch Panel, 48 Ports, 1U Rack, 1.75 x 19.00 in., Modular Jack/Multimedia Insert Outlet, Black

LEVITON #49255-D48

Quick-Port Patch Panel, 48 Ports, 1U Rack, 1.75 x 19.00 in., Modular Jack/Multimedia Insert Outlet, Black

SKU #07847733765
Manufacturer Series: HD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Multimedia Insert
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

CU Media Patch Panels - Unloaded: Type - Flush Rack Mount Panel; Ports - 48; Outlet Type - Modular Jack, Multimedia Insert; Size - Rack Units - 1U; Size - HxW - 1.75 x 19.00 in; Color - Black; Additional Information - Includes: Front Cable Management, Magnifcation Lens Label Holder w/Labels; Manufacturer Series - QuickPortHD

Additional Info: Includes: Front Cable Management, Magnifcation Lens Label Holder w/Labels