Menu Search

LEGRAND - ORTRONICS #OR-SPKSU48

TechChoice Flush Rack Mount Panel 2U 48 Port

SKU: 66287563264
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Module Insert
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black
Description
Panels - Unloaded: Type - Flush Rack Mount Panel; Ports - 48; Outlet Type - Modular Jack, Module Insert; Size - Rack Units - 2U; Size - HxW - 3.5x19.00 in; Color - Black; Additional Information - Accepts TechChoice Keystone jacks: Supports for copper, fiber, and A/V.; Manufacturer Series - TechChoice
Additional Info: Accepts TechChoice Keystone jacks: Supports for copper, fiber, and A/V.