Menu Search
Search
HUBBELL #MCCW2419

Rack Patch Panel 8U 96 Port

SKU # 66262008530
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Patch Panel
Ports: 96
Outlet Type: Modular Jack
Size - Rack Units: 8U
Dimensions: HxW: 14 x 19 in.
Color: Black