Menu Search
HUBBELL #UDXIS2U

iStation Patch Panel, 24 Ports, 2U Rack, 3.50 x 19.00 in., Modular Jack Outlet, Black

SKU # 66262028909
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Patch Panel
Ports: 24
Outlet Type: Modular Jack
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black