Menu Search

COMMSCOPE #760049965

Angled Patch Panel 2U 48 Port - M2000A-48 2U

SKU: 88410417132
Manufacturer Series: M2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Angled Patch Panel
Ports: 48
Outlet Type: Cat 3, 5, 5e, 6 , 6A
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black
Description
Panels - Unloaded: Type - Angled Patch Panel; Ports - 48; Outlet Type - Cat 3, 5, 5e, 6 , 6A; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in; Color - Black; Additional Information - Includes: M2000 Cable Organizers, Cable Ties, Label Sheet and Label Holders; Manufacturer Series - M2000
Additional Info: Includes: M2000 Cable Organizers, Cable Ties, Label Sheet and Label Holders