Menu Search
COMMSCOPE #760049957

Angled Patch Panel 1U 24 Port - M2000A-24 1U

SKU # 88410417131 Manufacturer Series: M2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Patch Panel
Ports: 24
Outlet Type: Cat 3, 5, 5e, 6 , 6A
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: Includes: M2000 Cable Organizers, Cable Ties, Label Sheet and Label Holders