Menu Search
TRIPP-LITE #N052-024

Panel; Patch; 24 Ports; Category 5e Outlet; Female RJ45, 110/IDC Termination; 1 Rack Units; 568A/B Wiring; Black; 1.75 in. Height x 19.00 in. Width

SKU # 03733201319
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Patch Panel
Termination Type: Female RJ45, 110/IDC
Ports: 24
Outlet Type: Category 5e
Wiring Code: 568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Tripp lite's enhanced category 5 patch panels offer you all the functionality and compatibility as any name brand. Each panel comes with 110-type termination, while meeting and exceeding EIA/TIA TSB-40 Cat5e connecting hardware specifications. Color coded for both EIA/TIA 568A and 568B installations. 24 ports ensure a wide range of plug-n-play options. The clear numbering on both the front and back of each panel gives you a quick and easy way to identify cable runs and the high density 19 in. panel design will save you valuable space in on the rack.