Menu Search
Search
TE CONNECTIVITY #PP24AC6AT

Dynamic Angle Patch Panel, IDC, RJ45, 24 Ports, T568A/B

SKU # 47010397940
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Dynamic Angle Patch Panel
Termination Type: IDC, RJ45
Ports: 24
Outlet Type: Cat 6A, Unshielded
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black