Patch Panel, IDC, 48 Ports, Category 6A, Black

SKU: 70041697400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flat Patch Panel
Termination Type: IDC
Ports: 48
Outlet Type: Category 6A
Dimensions: HxW: 1.74 x 19 in.
Color: Black
Manufacturer Series: Z-MAX
With recent expansions within the Z-MAX product offering and to minimize confusion we have decided to remove the category from the part number scheme of our empty Z-MAX panels. The Z-MAX panels are divided into two basic systems, one type of panel for UTP
Additional Info: Shield, 1 RMS