Menu Search
CU Media Patch Panels - Loaded Patch Panel, 2U Rack, 48 Ports, Black

SIEMON COMPANY #MX-PNLA-48

Patch Panel, 2U Rack, 48 Ports, Black

SKU #70041655178
Manufacturer Series: MAX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Angled Patch Panel
Ports: 48
Size - Rack Units: 2U
Color: Black

Panels - Loaded: Type - Angled Patch Panel; Ports - 48; Size - Rack Units - 2U; Color - Black; Additional Information - Includes Mounting Hardware; Manufacturer Series - MAX

Additional Info: Includes Mounting Hardware