SIEMON COMPANY #Z6AS-PNL-U48K

Patch Panel, 1.74 x 19.00 in., 1U Rack, 48 Ports, 8 Wire Cat 6A, T568A/B, Black

SKU: 70041698687
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flat Patch Panel
Ports: 48
Outlet Type: 8 Wire Cat 6A
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.74 x 19 in.
Color: Black
Manufacturer Series: Z-MAX
Description
Panels - Loaded: Type - Flat Patch Panel; Ports - 48; Outlet Type - 8 Wire Cat 6A; Wiring Code - T568A/B; Size - Rack Units - 1U; Size - HxW - 1.74 x 19.00 in; Color - Black; Manufacturer Series - Z-MAX