Menu Search
CU Media Patch Panels - Loaded Patch Panel, 1.74 x 19.00 in., 1U Rack, 24 Ports, 8 Wire Cat 6A, T568A/B, Black
SIEMON COMPANY #Z6AS-PNLA-24K

Patch Panel, 1.74 x 19.00 in., 1U Rack, 24 Ports, 8 Wire Cat 6A, T568A/B, Black

SKU # 70041678396 Manufacturer Series: Z-MAX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Angled Patch Panel
Ports: 24
Outlet Type: 8 Wire Cat 6A
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.74 x 19 in.
Color: Black

Panels - Loaded: Type - Angled Patch Panel; Ports - 24; Outlet Type - 8 Wire Cat 6A; Wiring Code - T568A/B; Size - Rack Units - 1U; Size - HxW - 1.74 x 19.00 in; Color - Black; Manufacturer Series - Z-MAX