Rack Mount Patch Panel 1U 24 Port Category 6

SKU: 07498303680
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rack Mount Patch Panel
Ports: 24
Outlet Type: Category 6
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 3.47 x 19 in.
Color: Black
Manufacturer Series: Mini-Com
CU Media Patch Panels - Loaded: Type - Rack Mount Patch Panel; Ports - 24; Outlet Type - Category 6; Wiring Code - T568A/B; Size - Rack Units - 1U; Size - HxW - 3.47 x 19.00 in; Color - Black; Manufacturer Series - Mini-Com