You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #NK5EPPG48Y

NetKey® Patch Panel, 3.50 x 19.00 in., 2U Rack, IDC Termination, 24 Ports, 8 Wire Cat 5e, T568A/B, Black

SKU # 07498305539 Manufacturer Series: 5e
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Termination Type: IDC
Ports: 24
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black