Menu Search
CU Media Patch Panels - Loaded Patch Panel, 3.50 x 19.00 in., 2U Rack, GP6 Plus Punch down Termination, 48 Ports, T568A/B
PANDUIT #DPA486X88TGY

Patch Panel, 3.50 x 19.00 in., 2U Rack, GP6 Plus Punch down Termination, 48 Ports, T568A/B

SKU # 07498303719 Manufacturer Series: DP6A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Angled Rack Mount Panel
Termination Type: GP6 Plus Punchdown
Ports: 48
Outlet Type: 8 Wire Cat 6A
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black