Menu Search
CU Media Patch Panels - Loaded Patch Panel, 3.50 x 19.00 in., 2U Rack, 110 Termination, 48 Ports, 8 Wire Cat 6, T568A/B
PANDUIT #DPA48688TGY

Patch Panel, 3.50 x 19.00 in., 2U Rack, 110 Termination, 48 Ports, 8 Wire Cat 6, T568A/B

SKU # 07498303718 Manufacturer Series: DP6 Plus
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Angled Rack Mount Panel
Termination Type: 110
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Terminate with PDT110 punchdown tool