PANDUIT #DP485E88TGY

Patch Panel, 3.50 x 19.00 in., 2U Rack, 110 Termination, 48 Ports, 8 Wire Cat 5e, T568A/B, Black

SKU: 07498303709
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flush Rack Mount Panel
Termination Type: 110
Ports: 48
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black
Manufacturer Series: DP5e
Description
CU Media Patch Panels - Loaded: Type - Flush Rack Mount Panel; Termination Type - 110; Ports - 48; Outlet Type - 8 Wire Cat 5e; Wiring Code - T568A/B; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in; Color - Black; Manufacturer Series - DP5e
Additional Info: Punchdown Patch Panel, Cat 5e, Flat, 48 Port, 2RU