Menu Search
PANDUIT #DP12688TG

Patch Panel 12 Port 8 Wire Cat 6

SKU # 07498339144 Manufacturer Series: DP6 Plus
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Patch Panel
Termination Type: Punch down
Ports: 12
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Dimensions: HxW: 10 x 10 in.
Color: Black