Menu Search
Search
PANDUIT #DP125E88TGY

Patch Panel, 10.00 x 2.09 in., 1U Rack, 110 Termination, 12 Ports, 8 Wire Cat 5e, T568A/B, Black

SKU # 07498303700 Manufacturer Series: DP5e
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Wall Mount Panel
Termination Type: 110
Ports: 12
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Dimensions: HxW: 10 x 2.09 in.
Color: Black

Additional Info: Mounting: 89D Bracket