Menu Search
CU Media Patch Panels - Loaded Patch Panel, 1.75 x 19.00 in., 1U Rack, 110 Termination, 24 Ports, 8 Wire Cat 6, T568A/B
PANDUIT #DPA24688TGY

Patch Panel, 1.75 x 19.00 in., 1U Rack, 110 Termination, 24 Ports, 8 Wire Cat 6, T568A/B

SKU # 07498303715 Manufacturer Series: DP6 Plus
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Angled Rack Mount Panel
Termination Type: 110
Ports: 24
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black