Menu Search
PANDUIT #DPA245E88TGY

Patch Panel, 1.75 x 19.00 in., 1U Rack, 110 Termination, 24 Ports, 8 Wire Cat 5e, T568A/B, Black

SKU # 07498303714 Manufacturer Series: DP5e
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Rack Mount Panel
Termination Type: 110
Ports: 24
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black