Menu Search
PANDUIT #DP48584TV25Y

Data-Patch Flat Patch Panel 48 Port Category 5e

SKU # 07498303708
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Patch Panel
Termination Type: RJ21
Ports: 48
Outlet Type: Category 5e
Wiring Code: T568A/B
Dimensions: HxW: 3.47 x 19 in.
Color: Black