Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PANDUIT #CP246X88BL

Flat Coupler Patch Panel, RJ45, 24 Ports, Category 6A

SKU # 07498349045
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Coupler Patch Panel
Termination Type: RJ45
Ports: 24
Outlet Type: Category 6A
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: 1.72 in. H x 19.00 in. W x 1.13 in. D
Color: Black